Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panels, Plastic, 1 in H

  • Mfr # N250-SH08-DIN6A

  • Zoro # G816556835


product price: $92.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N250-SH08-DIN6A
Zoro #
G816556835
UPC #
037332283412
Country of Origin
Taiwan, Province of China

Details

Item
Patch Panels

Description

Patch Panel, Compatible Cable Performance Category 6A, Features Fully Shielded, Includes (8) Cable Ties, Material Plastic, Number of Ports 8, Panel Type Populated Cat6A Patch Panel, Manufacturer Warranty Length Limited Lifetime, Overall Depth 3 3/4 in, Overall Height 1 in, Overall Width 8 5/8 in, Standards CAN/CSA C22.2 No. 182.4-M90 (Canada), CE (Europe), RoHS, TAA, UKCA, UL 1863, T568 Standard T568A, T568B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.