Zoro Homepage

PDU, 1 3/4 m, 3 1/2 in H, 30 A

  • Mfr # PDUMH30HV6

  • Zoro # G616556684


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMH30HV6
Zoro #
G616556684
UPC #
037332256584
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Cord Length 1 3/4 m, Number of Outlets 18, Receptacle Type (16) C13, (2) C19, Metered Metered, Rack Units 2, Plug Type NEMA L6-30P, Features Grounding Lug, Housing Material Metal, Includes (18) Plug-Lock Insert Sleeves, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 30 A, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 3 1/2 in, Overall Length 17 1/2 in, Overall Width 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.