Zoro Homepage

PDU, 10 ft Cord L, 1 3/4 in H, 12 A

  • Mfr # PDUB151U

  • Zoro # G016556697


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUB151U
Zoro #
G016556697
UPC #
037332253071
Country of Origin
China

Details

Item
PDU

Description

PDU, Cord Length 10 ft, Number of Outlets 6, Receptacle Type NEMA 5-15R, Maximum Input Voltage 125V AC, Rack Units 1, Mounting Location Wall, Plug Type NEMA 5-15P, Features Dual Inputs and a Manual Transfer Switch for Uninterrupted Operation, Optional ECO Switching Feature, Housing Material Metal, Includes Hot-Swap PDU, Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 12 A, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.