Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, 10 ft Cord L, 3 3/4 in H, 16 A

  • Mfr # PDUMV20HV-36

  • Zoro # G916556568


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDUMV20HV-36
Zoro #
G916556568
UPC #
037332255921
Country of Origin
China

Details

Item
PDU

Description

PDU, Cord Length 10 ft, Number of Outlets 16, Receptacle Type (16) C13, (4) C19, Metered Metered, Rack Units 0, Mounting Location Wall, Plug Type IEC-320 C20, NEMA L6-20P, Features Compatible with a Variety of Input Cords to Fit Your Facility Power Source, Digital Load Meter Helps Prevent Potentially Expensive Overloads, Housing Material Aluminum, Includes (20) Plug-Lock Insert Sleeves, 10 ft C19 to L6-20P Input Cord, Metered PDU, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.