Zoro Homepage

PDU, 10 ft Cord L, 39 3/8 in H, 30 A

  • Mfr # EVMAL630B

  • Zoro # G716556805


product price: $1,799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVMAL630B
Zoro #
G716556805
UPC #
786689801502
Country of Origin
Philippines

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 20, Receptacle Type (10) C13, (10) C39 Combo Outlets, Maximum Input Voltage 208V AC, Metered Metered, Rack Units 0, Mounting Location Vertical Rack, Plug Type NEMA L6-30P, Features Advanced Cybersecurity, Housing Material Aluminum, Manufacturers Warranty Length 3 yr, Maximum Current 30 A, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage 240V AC, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.