PDU, 10 ft Cord L, 68 1/8 in H, 30 A
Mfr # EVMAL630A
Zoro # G516556814
product price: $1,885.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVMAL630A
Zoro #
G516556814
UPC #
786689801465
Country of Origin
Philippines
Details
Item
PDU
Description
PDU, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 24, Receptacle Type (12) C13, (12) C39, Maximum Input Voltage 208V AC, Metered Metered, Rack Units 0, Mounting Location Vertical Rack, Plug Type NEMA L6-30P, Features Advanced Cybersecurity, Housing Material Aluminum, Manufacturers Warranty Length 3 yr, Maximum Current 30 A, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage 240V AC, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.