Zoro Homepage

PDU, 10 ft Cord L, 70 in H, 24 A

  • Mfr # PDUNVR30HVLX

  • Zoro # G216556572


product price: $1,449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUNVR30HVLX
Zoro #
G216556572
UPC #
037332242280
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Cord Length 10 ft, Number of Outlets 24, Receptacle Type C13, C19, Metered Metered, Rack Units 0, Plug Type NEMA L6-30P, Features Remote Access 24/7, Digital Load Meter Helps Prevent Potentially Expensive Overloads, Monitored Per-Outlet PDU Lets You Keep Track of Power Consumption in Real Time, TAA-Compliant, Housing Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.