Zoro Homepage

PDU, 10 ft Cord L, 70 in H, 24 A

  • Mfr # PDUNVR30LX

  • Zoro # G616556561


product price: $1,274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUNVR30LX
Zoro #
G616556561
UPC #
037332242273
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Cord Length 10 ft, Number of Outlets 24, Receptacle Type 5-15/20R, Maximum Input Voltage 120V AC, Metered Metered, Rack Units 0, Plug Type NEMA L5-30P, Features Remote Access 24/7, Digital Load Meter Helps Prevent Potentially Expensive Overloads, Monitored Per-Outlet PDU Lets You Keep Track of Power Consumption in Real Time, TAA-Compliant, Housing Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.