Zoro Homepage

PDU, 12 ft Cord L, 1 3/4 in H, 16 A

  • Mfr # PDUMNH20AT1

  • Zoro # G016556574


product price: $823.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNH20AT1
Zoro #
G016556574
UPC #
037332267153
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Cord Length 12 ft, Number of Outlets 16, Receptacle Type 5-15/20R, Maximum Input Voltage 127V AC, Metered Metered, Rack Units 1, Mounting Location Wall, Plug Type NEMA 5-20P, NEMA L5-20P, Features Auto-Transfer Switching, Rear Grounding Lug, Housing Material Metal, Includes (2) L5-20R to 5-20P Plug Adapters, 12 ft Detachable C19 to NEMA L5-20P Secondary Input Cord, ATS/Monitored PDU, Cable Retention Kit, Configuration Cable, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.