PDU, 12 ft Cord L, 1 3/4 in H, 20 A
Mfr # PDUMH20ATS
Zoro # G916556681
product price: $552.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDUMH20ATS
Zoro #
G916556681
UPC #
037332261373
Country of Origin
Taiwan, Province of China
Details
Item
PDU
Description
PDU, Cord Length 12 ft, Number of Outlets 16, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 127V AC, Metered Metered, Rack Units 1, Mounting Location Wall, Plug Type NEMA 5-20P, NEMA L5-20P, Features Auto-Transfer Switching, Rear Grounding Lug, Housing Material Metal, Includes (2) L5-20R to 5-20P Plug Adapters, 12 ft Detachable C19 to NEMA L5-20P Secondary Input Cord, Cable Retention Kit, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.