Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 15 ft., Black

  • Mfr # RS-0615-F

  • Zoro # G5096217


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-0615-F
Zoro #
G5096217
UPC #
037332115799
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
4 1/2 in
Width
17 1/2 in
Height
1 3/4 in
Depth
4.5"
Length (Straight Wireway)
4 1/2 in
Overall Height
1 3/4 in
Overall Width
17 1/2 in
Overall Length
4 1/2 in

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
RoHS Compliant
Mounting Style
Rack
Voltage
120VAC
Includes
Instruction Manual with Warranty Information
Plug Type
NEMA 5-15P
Power Indicator
Yes
Receptacle Type
NEMA 5-15R
Number of Outlets
6
Max. Amps
15A
GFCI Protected
No
Circuit Breaker
Yes
Phase
Single
Outlet Surge Protection
No
Housing Material
Metal
NEMA Plug Configuration
NEMA 5-15P
Hz
60 Hz
Green Environmental Attribute
Yes
Metered
Non-Metered
Material
Metal
NEMA Receptacle Configuration
(6) NEMA 5-15R
Number of Transformer Outlets
2
Outlet Center Distance
38.90 mm Grouped; 44.45 mm Groups; 83.35 mm Duplex
Frequency
50/60 Hz
Features
Detachable Mounting Flanges, Under-Counter Mounting Option
Mouting Style
Vertical, Horizontal
Watts
1800W
Maximum Input Current
15 A
Mount Type
Vertical, Horizontal
Certifications & Standards
UL1363 (UR status), cUL
Maximum Output Voltage
120 V AC
Input Voltage
120 V AC
Form Factor
Wall Mountable, Rack-mountable
Package Contents
Power Strip 120V AC, RS-0615-F Power Strip, Warranty information, Instruction manual
Maximum Frequency
60 Hz
Rack Units
1
Built-In Circuit Breaker
Yes
Maximum Input Voltage
120V AC
Maximum Current
15 A
Outlets Measurement (Center to Center)
Distance between grouped outlets = 1.53 in.; Distance between groups = 1.75 in.; Distance between duplex outlets = 3.28 in.
Output Receptacles
(6) 5-15R
Mounting Holes or Slots
No
Material of Construction
Metal
Form Factors Supported
1U rackmount, wall-mount and undercounter installation supported
Frequency Compatibility
50 / 60 Hz
Nominal Input Voltage(s) Supported
120V AC
Locking Switch Cover
Transparent locking switch cover prevents accidental shutoff
Circuit Breaker (amps)
15
Included Mounting Accessories
Rackmount flanges
Grounding
Back panel nut and bolt grounding lug
Package Includes
RS-0615-F Power Strip;Warranty information;Instruction manual

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 6, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA 5-15P, Features Detachable Mounting Flanges, Under-Counter Mounting Option, Housing Material Metal, Maximum Current 15 A, Overall Height 1 3/4 in, Overall Length 4 1/2 in, Overall Width 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.