Zoro Homepage

PDU, 15 ft Cord L, 18 7/8 in H, 30 A

  • Mfr # PDUMH30-ISO

  • Zoro # G016556581


product price: $424.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMH30-ISO
Zoro #
G016556581
UPC #
037332255907
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Metered Metered, Rack Units 1, Mounting Location Wall, Plug Type NEMA L5-30P, Features Rear Grounding Lug, Housing Material Metal, Includes Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 30 A, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 120V AC, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.