Zoro Homepage

PDU, 15 ft Cord L, 48 3/8 in H, 12 A

  • Mfr # PDUMV15-ISO

  • Zoro # G116556559


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV15-ISO
Zoro #
G116556559
UPC #
037332255860
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Cord Length 15 ft, Number of Outlets 16, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Metered Metered, Rack Units 0, Mounting Location Wall, Plug Type NEMA 5-15P, Features Digital Load Meter Helps Prevent Potentially Expensive Overloads, Up-to-Date Safety Features, Housing Material Metal, Includes Local Metered PDU, Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 12 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.