PDU, Local Metered, (36) C13, (9) C19, L22-20P, 6 ft.

  • Mfr # PDU3XMV6L2220

  • Zoro # G5178708


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Type
Local Metered
Receptacle Configuration
(36) C13, (9) C19
Plug Configuration
L22-20P
Cord Length
6 ft.
Standards
UL; CSA; NOM; Class A; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XMV6L2220
Zoro #
G5178708
UPC #
037332171955
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Height
70"
Width
2.2"
Depth
1.9"

Details

Item
PDU
Type
Local Metered
Receptacle Configuration
(36) C13, (9) C19
Plug Configuration
L22-20P
Standards
UL; CSA; NOM; Class A; TAA Compliant
Hz
50/60 Hz
Mounting Style
Vertical Rackmount/0U
Max. Amps
16A
Number of Outlets
45
Includes
Mounting Brackets
Voltage
415/240V
NEMA Plug Configuration
NEMA L22-20P
NEMA Receptacle Configuration
(36) C13; (9) C19
Phase
3
Metered
Yes
Housing Material
Metal
Frequency
50/60 Hz
Features
Set of 3 Digital Meters
Watts
11.5kW (415/240V)
Power Rating (Watt)
11.50 kW
Product Type
PDU
Mounting Orientation
Vertical
Receptacle Detail
36 x IEC 60320 C13, 9 x IEC 60320 C19
Mount Type
Rack-mountable
Output Voltage
240 V AC
Package Contents
Metered Rackmount PDU With Pre-Installed Mounting Buttons, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
PDU Form Factor
Vertical (0U)
Maximum Input Amps
16
Reported Load Segments
Supports local monitoring of current for each output phase (16A balanced max per output load banks L1, L2 & L3); Outlets are color-coded and labeled for easy phase and load bank identification; L1-N feeds black outlets; L2-N feeds dark-gray outlets; L3-N feeds light-gray outlets
PDU Type
Local Metered
Operating Elevation (ft.)
0-10,000
Input Phase
3-Phase
Output Receptacles
(36) C13; (9) C19
Output Capacity Details
11.5kW (415/240V), 11kW (400/230V), 10.6kW (380/220V), 10kW (360/208V) total capacity; 16A max per output phase (L1-L2, L2-L3, L3-L1); 16A max per C19 outlet; 12A max per C13 outlet
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
PDU Input Voltage
360-415V
Frequency Compatibility
50 / 60 Hz
Operating Temperature Range
0C ~ 40C (32F ~ 104F)
Storage Temperature Range
-30°C to +50°C (-22°F to +122°F)
Package Includes
Local Metered rackmount PDU with pre-installed mounting buttons;Cord retention brackets;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Front Panel LCD Display
Set of 3 digital meters report per-phase output current in amps (L1, L2, L3)
Material of Construction
Metal
Output Nominal Voltage
208-240V

Description

PDU,3-Ph,Metered,11.5kW,36 C13,9 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.