PDU, Switched, (21) C13, (3) C19, L15-20P, 10 ft.

  • Mfr # PDU3VSR10L1520

  • Zoro # G5178909


product price:  $1,144.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
L15-20P
Cord Length
10 ft.
Standards
UL 60950-1; Class A; NOM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDU3VSR10L1520
Zoro #
G5178909
UPC #
037332149862
Country of Origin
China

Dimensions

Cord Length
10 ft.
Height
70"
Width
2.2"
Depth
3.3"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
L15-20P
Standards
UL 60950-1; Class A; NOM
NEMA Plug Configuration
NEMA L15-20P
Max. Amps
16A
Housing Material
Metal
Phase
3
NEMA Receptacle Configuration
(21) C13; (3) C19
Includes
Mounting Brackets
Metered
Yes
Hz
50/60 Hz
Number of Outlets
24
Mounting Style
Vertical Rackmount/0U
Voltage
208V
Frequency
50/60 Hz
Features
Digital Display
Watts
5.7kW (208V)
Package Contents
Switched PDU3VSR10L1520 24-Outlets 5.7kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Product Type
PDU
Power Rating (Watt)
5700 W
Output Voltage
208 V AC
Mount Type
Rack-mountable
PDU Type
Switched
Input Voltage
230 V AC
Mounting Orientation
Vertical
Receptacle Detail
21 x IEC 60320 C13, 3 x IEC 60320 C19
Package Includes
Switched rackmount PDU with pre-installed mounting buttons;Cord retention brackets;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Material of Construction
Metal
Storage Temperature Range
-30°C to +50°C (-22°F to +122°F)
Front Panel LCD Display
Digital display reports output load level in amps separately for each output phase and each individual output receptacle; Can also be used to scroll the configured IP address
Output Capacity Details
5.7kW (208V) total capacity / 9.2A max per output phase (L1-L2, L2-L3, L3-L1)
PDU Form Factor
Vertical (0U)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Front Panel LEDs
Set of 3 LEDs (L1, L2, L3) indicate the output load segment the digital current display is reporting; LEDs for L1, L2, L3 will also flash to indicate that the display is reporting current level for one of the outlets in that load bank; One additional LED per output receptacle indicates power ON/OFF status for that outlet
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Output Nominal Voltage
208
Output Receptacles
(21) C13; (3) C19
Frequency Compatibility
50 / 60 Hz
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Operating Elevation (ft.)
0-10,000
Maximum Input Amps
16
Reported Load Segments
Supports local monitoring of current for each output phase (9.2A max per L1-L2, L2-L3, L3-L1, balanced) and for each output receptacle; BANK "L1" is powered by L1-L2 (outlets 1-8); BANK "L2" is powered by L2-L3 (outlets 9-16); BANK "L3" is powered by L3-L1 (outlets 17-24)
Current Measurement Accuracy (Amps)
+/-1%
Input Phase
3-Phase
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Power Measurement Accuracy (Watts)
+/-1%

Description

PDU,3-Ph,Switched,5.7,21 C13,3 C19,0U

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.