PDU, 6 ft Cord L, 1 3/4 in H, 15 A
Mfr # PDU121506
Zoro # G316556625
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDU121506
Zoro #
G316556625
UPC #
037332255747
Country of Origin
China
Details
Item
PDU
Description
PDU, Built-In Circuit Breaker Yes, Cord Length 6 ft, Number of Outlets 13, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Rack Units 1, Mounting Location Wall, Plug Type NEMA 5-15P, Features Up-to-Date Safety Features, Housing Material Metal, Includes Basic PDU, Rack-Mounting Hardware, Manufacturers Warranty Length 5 yr, Maximum Current 15 A, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 120V AC, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.