PDU, 6 ft Cord L, 1 3/4 in H, 16 A
Mfr # PDUMH20HVL66
Zoro # G216556701
product price: $231.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDUMH20HVL66
Zoro #
G216556701
UPC #
037332255785
Country of Origin
Taiwan, Province of China
Details
Item
PDU
Description
PDU, Cord Length 6 ft, Number of Outlets 10, Receptacle Type (2) C19, (8) C13, Metered Metered, Rack Units 1, Mounting Location Wall, Plug Type NEMA L6-20P, Features Rear Grounding Lug, Housing Material Metal, Includes (10) Plug-Lock Insert Sleeves, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 16 A, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 1 3/4 in, Overall Length 17 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.