PDU, 6 ft Cord L, 72 in H, 48 A
Mfr # EVMA4609X-06
Zoro # G916556872
product price: $3,463.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVMA4609X-06
Zoro #
G916556872
UPC #
786689787684
Country of Origin
Philippines
Details
Item
PDU
Description
PDU, Built-In Circuit Breaker Yes, Color Black, Cord Length 6 ft, Number of Outlets 42, Receptacle Type (18) C39, (24) C13, Maximum Input Voltage 208V AC, Metered Metered, Rack Units 0, Mounting Location Vertical Rack, Plug Type 460P9W, Features Advanced Cybersecurity, Housing Material Aluminum, Manufacturers Warranty Length 3 yr, Maximum Current 48 A, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage 208V AC, Minimum Operating Temperature 32 Degrees F, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.