Zoro Homepage

PDU Accessory, Bracket, Vertical, 1U

  • Mfr # PDUSIDEBRKT

  • Zoro # G5177816


product price: $46.39
/ea

Key Features

Height
9.1"
Width
3.8"
Depth
2.1"
Housing Material
Steel
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUSIDEBRKT
Zoro #
G5177816
UPC #
037332148261
Country of Origin
China

Dimensions

Height
9.1"
Width
3.8"
Depth
2.1"

Details

Item
Power Strip
Housing Material
Steel
Product Type
Mounting Bracket
Compatibility
Tripp Lite Power Distribution Unit: PDU1215, PDU1220, PDU1220T, PDU1230, PDU12IEC, PDU2430, PDUMH15, PDUMH20, PDUNV, RS-1215, RS-1215-20, RS-1215-20T, RS-0615R, RS-0615F, IBAR12, ISOBAR12ULTRA, IBAR12-20ULTRA, DRS-1215
Device Supported
PDU
Material of Construction
Steel
Package Includes
The PDUSIDEBRKT enables secure vertical installation of select 1U PDUs, Power Strips and Surge Suppressors in SmartRack® enclosures.

Description

PDU Accessory,Bracket,Vertical,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.