Zoro Homepage

PDU Accessory, Plug-lock, C13, Red, 100pc

  • Mfr # PLC13RD

  • Zoro # G5177761


product price: $73.39
/ea

Key Features

Color
Red
Depth
0.9"
Standards
TAA Compliant
Width
1.2"
Height
1.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC13RD
Zoro #
G5177761
UPC #
037332179692
Country of Origin
China

Dimensions

Depth
0.9"
Width
1.2"
Height
1.3"

Details

Item
Plug Adaptor
Color
Red
Standards
TAA Compliant
Product Type
Connector Insert
Compatibility
C14 Equipment Power Cord
Package Includes
100 RED color C14 plug / C13 outlet compatible Plug-lock inserts

Description

PDU Accessory,Plug-lock,C13,Red,100pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.