Zoro Homepage

PDU, Auto-Transfer Switch, Monitored, C13, C19, L15-30P, 6 ft.

  • Mfr # PDU330AT6L15

  • Zoro # G5179329


product price: $2,255.99
/ea
Free Shipping & Returns

Key Features

Type
Auto-Transfer Switch, Monitored
Receptacle Configuration
C13, C19
Plug Configuration
L15-30P
Cord Length
6 ft.
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU330AT6L15
Zoro #
G5179329
UPC #
037332188892
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
16.9"
Height
1.7"
Depth
26"

Description

PDU,3-Phase,ATS,8.6kW,208V,2 L15-30P,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.