Zoro Homepage

PDU, Hot-Swap, 5-15R, L5-30P, 10 ft./6 ft.

  • Mfr # PDUB30

  • Zoro # G5178507


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Type
Hot-Swap
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Cord Length
10 ft./6 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUB30
Zoro #
G5178507
UPC #
037332153890
Country of Origin
China

Dimensions

Cord Length
10 ft./6 ft.
Depth
3"
Width
17.3"
Height
3.4"
Minimum Required Rack Depth (inches)
8.5

Details

Item
PDU
Type
Hot-Swap
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Standards
RoHS Compliant; TAA Compliant
Max. Amps
24A
Mounting Style
Horizontal Rackmount/2U
NEMA Receptacle Configuration
(6) NEMA 5-15/20R; (1) NEMA L5-30R
Voltage
120V
Number of Outlets
7
NEMA Plug Configuration
NEMA L5-30P
Housing Material
Metal
Frequency
50/60 Hz
Compatibility
Any Tripp Lite or other brand of 100-127V UPS up to 3000VA with a NEMA L5-30P input plug
Input Voltage
120 V AC
Output Voltage
100 V AC, 120 V AC, 127 V AC
Package Contents
PDUB30 PDU Dual Source Hot Swap 100V - 127V 24A 7 Outlet, 2U Mounting Brackets, User Manual with Warranty Information
Power Rating (Watt)
2880 W
Mount Type
Rack-mountable
Product Type
PDU
Receptacle Detail
2 x NEMA L5-30R, 6 x NEMA 5-15/20R
Maximum Input Amps
24
Material of Construction
Metal
Storage Temperature Range
-15°C to +50°C (+5°F to +122°F)
Frequency Compatibility
50 / 60 Hz
Operating Temperature Range
0C ~ 40C (32F ~ 104F)
Operating Elevation (ft.)
0-10,000
Front Panel LEDs
Lighted indicators confirm UPS and Utility switch position and operating mode
PDU Type
Hot-Swap
Output Receptacles
(6) 5-15/20R; (1) L5-30R
Output Nominal Voltage
100; 120; 127
Input Phase
Single-Phase
Output Capacity (Watts)
2880
PDU Form Factor
Horizontal (1U)
Form Factors Supported
2U rackmount in 2 or 4 post racks
Output Capacity Details
3.05kW (127V), 2.88kW (120V), 2.4kW (100V) / 30A total capacity (Agency de-rated to 24A); 24A max per L5-30R outlet; 20A max per breakered load bank; 16A max per 5-15/20R outlet
Package Includes
Hot-swap PDU System;2U mounting brackets;User manual with warranty information

Description

PDU,Hot-Swap,2.9kW,L5-30R,6 5-15/20R,2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.