Zoro Homepage

PDU, Hot-Swap, C13, IEC-320 C14, 6 ft.

  • Mfr # PDUBHV101U

  • Zoro # G412102726


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Hot-Swap
Receptacle Configuration
C13
Plug Configuration
IEC-320 C14
Cord Length
6 ft.
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); UL 62368-1; RoHS; CE (Europe); UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUBHV101U
Zoro #
G412102726
UPC #
37332253095
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
PDU
Type
Hot-Swap
Receptacle Configuration
C13
Plug Configuration
IEC-320 C14
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); UL 62368-1; RoHS; CE (Europe); UKCA
Number of Outlets
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.