Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Local Metered, (8) C13, (2) C19, IEC-309 16A BLUE (2P+E), 8.2 ft.

  • Mfr # PDUMH16HV

  • Zoro # G5178376


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Local Metered
Receptacle Configuration
(8) C13, (2) C19
Plug Configuration
IEC-309 16A BLUE (2P+E)
Cord Length
8.2 ft.
Standards
CE (IEC / EN60950-1); GOST; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMH16HV
Zoro #
G5178376
UPC #
037332182791
Country of Origin
China

Dimensions

Cord Length
8.2 ft.
Depth
6.5"
Width
17.5"
Height
1.8"
Minimum Required Rack Depth (inches)
10

Details

Item
PDU
Type
Local Metered
Receptacle Configuration
(8) C13, (2) C19
Plug Configuration
IEC-309 16A BLUE (2P+E)
Standards
CE (IEC / EN60950-1); GOST; TAA Compliant
Housing Material
Metal
Includes
Mounting Accessories
Metered
Yes
Hz
50/60 Hz
NEMA Receptacle Configuration
(8) C13; (2) C19
Max. Amps
16A
Number of Outlets
10
Phase
1
Voltage
230V
NEMA Plug Configuration
IEC-309 16A BLUE (2P+E)
Mounting Style
Horizontal Rackmount/1U
Frequency
50/60 Hz
Features
Digital Display
Watts
3.84kW (240V), 3.68kW (230V), 3.52kW (220V), 3.2kW (200V)
Receptacle Detail
8 x IEC 60320 C13, 2 x IEC 60320 C19
Mounting Orientation
Horizontal
Mount Type
Rack-mountable
Product Type
PDU
Package Contents
Metered PDUMH16HV 10-Outlets PDU, Rack Mounting Brackets, Plug Lock Inserts, IEC-309 Blue 16A Input Cord
Input Current
16 A
Output Voltage
230 V AC, 240 V AC, 220 V AC, 200 V AC
Power Rating (Watt)
3840 W
Input Voltage Range
200 V AC - 240 V AC
Input Voltage
230 V AC
Grounding
Front panel grounding lug
Maximum Input Amps
16
Storage Temperature Range
-22° to 122°F (-30° to 50°C)
Frequency Compatibility
50 / 60 Hz
PDU Input Voltage
208; 230
Front Panel LCD Display
Digital display reports total PDU output current in amps
Form Factors Supported
1U rackmount. Includes mounting accessories for 2-4 post racks
Output Nominal Voltage
208/230V
Material of Construction
Metal
PDU Type
Local Metered
Output Receptacles
(8) C13; (2) C19
Output Capacity Details
3.7kW (230V), 3.3kW (208V) / 16A total capacity; 16A max per C19 outlet; 12A (10A CE) max per C13 outlet
Package Includes
Rackmount PDU;Rack mounting brackets;Plug lock inserts;IEC-309 Blue 16A input cord
Input Phase
Single-Phase
PDU Form Factor
Horizontal (1U)
Operating Temperature Range
32° to 104°F (0° to 40°C)
Operating Elevation (ft.)
0-10,000

Description

PDU,Metered,3.8kW,8 C13,2 C19,16A,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.