Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Monitored, (20) C13, (4) C19, L6-20P, IEC-320 C20, 10 ft.

  • Mfr # PDUMNV20HV

  • Zoro # G5178096


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
L6-20P, IEC-320 C20
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNV20HV
Zoro #
G5178096
UPC #
037332149534
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.
Depth
2.7"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
L6-20P, IEC-320 C20
Standards
RoHS Compliant; TAA Compliant
Max. Amps
20A
Mounting Style
Vertical Rackmount/0U
Number of Outlets
24
Voltage
208/240V
NEMA Receptacle Configuration
(20) C13; (4) C19
Frequency
50/60 Hz
Input Voltage
230 V AC
Output Voltage
208 V AC, 230 V AC, 240 V AC
Package Contents
PDUMNV20HV PDU Monitored 208V - 240V 20A 24 Outlet, Plug Retention Plates, Rack Mount Brackets, Owner's Manual
Mounting Orientation
Vertical
Input Voltage Range
208 V AC - 240 V AC
PDU Type
Monitored
Product Type
PDU
Receptacle Detail
24
Mount Type
Rack-mountable
Output Nominal Voltage
200; 208; 220; 230; 240
Operating Elevation (ft.)
0-10,000
Storage Temperature Range
5 to 122F (-15 to 50C)
Output Receptacles
(20) C13; (4) C19
Front Panel LCD Display
Digital meter reports PDU output current in amps, Scroll IP-address information; Display can be rotated 180 degrees for installation with the input cable at the top
Package Includes
Rackmount PDU;Plug retention plates;Rack mounting brackets;Owner's manual
Frequency Compatibility
50 / 60 Hz
Maximum Input Amps
20
Input Phase
Single-Phase
PDU Form Factor
Vertical (0U)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Form Factors Supported
0U vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Input Connection Type
C20 inlet accepts included L6-20P input cable. Alternate C19 input cordsets supported.
Operating Temperature Range
0C ~ 40C (32F ~ 104F)
Output Capacity Details
3.84kW (240V), 3.68kW (230V), 3.52kW (220V), 3.33kW (208V), 3.2kW (200V) / 16A total capacity; 16A max per C19 outlet; 12A (10A CE) max per C13 outlet
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)

Description

PDU,Monitored,3.2kW-3.8kW,20 C13,4C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.