PDU, Monitored, (30) C13, (6) C19, L21-20P, 10 ft.

  • Mfr # PDU3VN10L2120
  • Zoro # G5179155
product price: 
$
627.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Monitored
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
L21-20P
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDU3VN10L2120
Zoro #
G5179155
UPC #
037332149848
Country of Origin
China
Item
PDU
Type
Monitored
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
L21-20P
Standards
RoHS Compliant; TAA Compliant
Number of Outlets
36
Voltage
208V
Power Indicator
Yes
NEMA Receptacle Configuration
(30) C13; (6) C19
Max. Amps
16A
Mounting Style
Vertical Rackmount/0U
NEMA Plug Configuration
NEMA L21-20P
Housing Material
Metal
Frequency
50/60 Hz
Receptacle Detail
30 x IEC 60320 C13, 6 x IEC 60320 C19
PDU Type
Monitored
Input Voltage
230 V AC
Mounting Orientation
Vertical
Output Voltage
208 V AC
Product Type
PDU
Power Rating (Watt)
5700 W
Mount Type
Rack-mountable
Package Contents
Monitored PDU3VN10L2120 36-Outlets 5.7kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Front Panel LEDs
Set of 3 LEDs (L1, L2, L3) indicate the output load segment the digital current display is reporting
Output Nominal Voltage
208
Maximum Input Amps
16
Package Includes
Monitored rackmount PDU with pre-installed mounting buttons;Cord retention brackets;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Power Measurement Accuracy (Watts)
+/-1%
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Input Phase
3-Phase
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Output Receptacles
(30) C13; (6) C19
Front Panel LCD Display
Digital display reports output load level in amps separately for each output phase; Can also be used to scroll the configured IP address
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Output Capacity Details
5.7kW (208V) total capacity / 9.2A max per output phase (L1-L2, L2-L3, L3-L1)
Operating Temperature Range
37 to 122F (0C to 50C)
PDU Form Factor
Vertical (0U)
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Current Measurement Accuracy (Amps)
+/-1%
Operating Elevation (ft.)
0-10,000
Frequency Compatibility
50 / 60 Hz
Material of Construction
Metal
Reported Load Segments
Supports local monitoring of current for each output phase (9.2A max per L1-L2, L2-L3, L3-L1 balanced); BANK "L1" is powered by L1-L2 (outlets 1-12); BANK "L2" is powered by L2-L3 (outlets 13-24); BANK "L3" is powered by L3-L1 (outlets 25-36)

Dimensions

Cord Length
10 ft.
Depth
3.3"
Height
70"
Width
2.2"

Description

PDU,3-Ph,Monitored,5.7kW,30 C13,6 C19,0U

Ratings & reviews