Zoro Homepage

PDU, Monitored, (42) C13, (6) C19, CS8365C 50A, 10 ft.

  • Mfr # PDU3EVN10H50B

  • Zoro # G6770594


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
CS8365C 50A
Cord Length
10 ft.
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3EVN10H50B
Zoro #
G6770594
UPC #
037332205308
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
CS8365C 50A
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Mounting Style
Vertical Rackmount/0U
Housing Material
Metal
Number of Outlets
48
Max. Amps
35A
Voltage
208/240V
NEMA Plug Configuration
IEC-309 16/20A RED (3P+N+E)
NEMA Receptacle Configuration
(42) C13; (6) C19
Frequency
50/60 Hz

Description

PDU Monitored 14.5kW 200/208/240V 42 C13

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.