Zoro Homepage

PDU, Monitored, (42) C13, (6) C19, L15-30P, 3 ft.

  • Mfr # PDU3VN3L1530

  • Zoro # G5179085


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L15-30P
Standards
RoHS Compliant; TAA Compliant
Mounting Style
Vertical Rackmount/0U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN3L1530
Zoro #
G5179085
UPC #
037332195678
Country of Origin
China

Dimensions

Cord Length
3 ft.
Width
2.2"
Depth
3.3"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L15-30P
Standards
RoHS Compliant; TAA Compliant
Mounting Style
Vertical Rackmount/0U
Power Indicator
Yes
Voltage
200/208/240V
Max. Amps
24A
NEMA Plug Configuration
NEMA L15-30P
Number of Outlets
48
NEMA Receptacle Configuration
(42) C13; (6) C19
Housing Material
Metal
Frequency
50/60 Hz
Power Rating (Watt)
8600 W
Mount Type
Rack-mountable
Mounting Orientation
Vertical
Output Voltage
208 V AC
PDU Type
Monitored
Package Contents
Monitored PDU3VN3L1530 36-Outlets 8.6kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Receptacle Detail
6 x IEC 60320 C19, 30 x IEC 60320 C13
Product Type
PDU
Input Voltage
230 V AC
Maximum Input Amps
24
Output Nominal Voltage
200; 208; 240
Operating Elevation (ft.)
0-10,000
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output load bank (B1-B3) offers information power availability: GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)
Overload Protection
3 20A circuit breakers, one per output load bank
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Material of Construction
Metal
Input Cord Details
Cord length specifications are nominal and subject to manufacturing variance
Frequency Compatibility
50 / 60 Hz
Current Measurement Accuracy (Amps)
+/-1%
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Power Measurement Accuracy (Watts)
+/-1%
Package Includes
PDU3VN3L1530 10kW 200/208/240V 3-Phase Monitored PDU, 3 ft. cord;(42) C13/C14 plug-lock inserts;(6) C19/C20 plug-lock inserts;Spare mounting buttons;(2) Conventional mounting brackets;Configuration cable for network interface;Button/bracket-mounting hardware;Owner's manual
Output Receptacles
(42) C13; (6) C19
PDU Form Factor
Vertical (0U)
Operating Temperature Range
32 to 122F (0 to 50C)
Input Phase
3-Phase
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Output Capacity Details
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Storage Temperature Range
5 to 140F (-15 to 60C)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each breakered load bank (13.9A balanced max per banks B1-B3); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)

Description

PDU,3-Ph,Monitored,10kW 3,42 C13,6C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.