Zoro Homepage

PDU, Monitored, (42) C13, (6) C19, L15-30P, 6 ft.

  • Mfr # PDU3VN6L1530B

  • Zoro # G5179006


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L15-30P
Standards
RoHS Compliant; TAA Compliant
Number of Outlets
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN6L1530B
Zoro #
G5179006
UPC #
037332182944
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Height
70"
Depth
2.9"
Width
2.2"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L15-30P
Standards
RoHS Compliant; TAA Compliant
Number of Outlets
48
NEMA Plug Configuration
NEMA L15-30P
Green Environmental Attribute
Yes
Circuit Breaker
Yes
NEMA Receptacle Configuration
(42) C13; (6) C19
Housing Material
Metal
Power Indicator
Yes
Max. Amps
24A
Voltage
208/240V
Includes
Monitored rackmount PDU with Pre-installed Mounting ButtonsSpare Installation Buttons (2 9mm / 4 6mm)Rack Mounting BracketsOwner's Manual
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Mouting Style
Rack-mountable
Green Certification or Other Recognition
RoHS
Receptacle Detail
42 x IEC 60320 C13, 6 x IEC 60320 C19
Product Type
PDU
Package Contents
Monitored rackmount PDU with Pre-installed Mounting Buttons, Spare Installation Buttons (2 9mm / 4 6mm), Rack Mounting Brackets, Owner's Manual
Input Voltage
230 V AC
Power Rating (Watt)
10 kW
PDU Type
Monitored
Mounting Orientation
Vertical
Certifications & Standards
TAA, UL60950-1 (USA) CAN60950-1 (Canada), NOM (Mexico), , Class A (Emissions)
Output Voltage
230 V AC, 240 V AC, 208 V AC, 200 V AC, 220 V AC
Input Current
30 A
Mount Type
Rack-mountable
Output Capacity Details
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Overload Protection
3 20A circuit breakers, one per output load bank
Package Includes
Monitored rackmount PDU with pre-installed mounting buttons;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Output Nominal Voltage
200; 208; 240
PDU Form Factor
Vertical (0U)
Material of Construction
Metal
Operating Temperature Range
32 to 122F (0C to 50C)
Maximum Input Amps
24
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Operating Elevation (ft.)
0-10,000
Input Phase
3-Phase
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(42) C13; (6) C19
Current Measurement Accuracy (Amps)
+/-1%
Storage Temperature Range
5 to 140F (-15C to 60C)
Power Measurement Accuracy (Watts)
+/-1%
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each breakered load bank (13.9A balanced max per banks B1-B3); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output load bank (B1-B3) offers information power availability: GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)

Description

PDU,3-Ph,Monitored,10kW 3,42 C13,6C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.