Zoro Homepage

PDU, Monitored, (42) C13, (6) C19, L21-30P, 6 ft.

  • Mfr # PDU3VN6L2130B

  • Zoro # G5178979


product price: $1,014.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L21-30P
Cord Length
6 ft.
Standards
UL60950-1; CAN60950-1; NOM; Class A; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN6L2130B
Zoro #
G5178979
UPC #
037332184238
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Width
2.2"
Depth
2.9"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L21-30P
Standards
UL60950-1; CAN60950-1; NOM; Class A; TAA Compliant
Hz
50/60 Hz
Includes
Mounting Brackets
NEMA Receptacle Configuration
(42) C13; (6) C19
Power Indicator
Yes
Phase
3
Circuit Breaker
Yes
Max. Amps
24A
Metered
Yes
Number of Outlets
48
NEMA Plug Configuration
NEMA L21-30P
Voltage
200/208/240V
Housing Material
Metal
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Watts
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V)
Package Contents
Monitored Rackmount PDU with Pre-installed Mounting Buttons, Spare Installation Buttons (2 9mm / 4 6mm), Rack Mounting Brackets, Owner's Manual
Power Rating (Watt)
10 kW
PDU Type
Monitored
Input Voltage
230 V AC
Receptacle Detail
6 x IEC 60320 C19, 42 x IEC 60320 C13
Product Type
PDU
Mount Type
Rack-mountable
Mounting Orientation
Vertical
Network (RJ-45)
Yes
Output Voltage
220 V AC, 200 V AC, 240 V AC, 230 V AC, 208 V AC
Input Current
30 A
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Output Capacity Details
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Current Measurement Accuracy (Amps)
+/-1%
Maximum Input Amps
24
Package Includes
Monitored rackmount PDU with pre-installed mounting buttons;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Operating Elevation (ft.)
0-10,000
Operating Temperature Range
32 to 122F (0C to 50C)
PDU Form Factor
Vertical (0U)
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Load unbalance (UB), Output power (OP)
Power Measurement Accuracy (Watts)
+/-1%
Input Phase
3-Phase
Material of Construction
Metal
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(42) C13; (6) C19
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output load bank (B1-B3) offers information power availability: GREEN (<80% load), YELLOW (>80% load), RED (Power OFF), RED FLASHING (Power OFF/breaker trip)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports tooless mounting in button-mount compatible racks
Output Nominal Voltage
200; 208; 240
Overload Protection
3 20A circuit breakers, one per output load bank
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Reported Load Segments
Reports input current per phase (L1, L2, L3) and output current for each breakered load bank (13.9A balanced max per banks B1-B3); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)

Description

PDU,3-Ph,Monitored,10kW 3,42 C13,6C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.