Zoro Homepage

PDU, Monitored, 5-15R, 5-20P, L5-20P, 10 ft.

  • Mfr # PDUMNV20

  • Zoro # G5178105


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNV20
Zoro #
G5178105
UPC #
037332149527
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.
Depth
1.8"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
5-15R
Plug Configuration
5-20P, L5-20P
Standards
RoHS Compliant; TAA Compliant
Max. Amps
20A
NEMA Receptacle Configuration
NEMA 5-15/20R
Mounting Style
Vertical Rackmount/0U
Number of Outlets
24
Housing Material
Metal
NEMA Plug Configuration
NEMA 5-20P; NEMA L5-20P
Voltage
120V
Frequency
50/60 Hz
Input Voltage
120 V AC
Mounting Orientation
Vertical
Mount Type
Rack-mountable
Product Type
PDU
Package Contents
PDUMNV20 PDU Monitored 120V 20A 24 Outlet, Plug Retention Plates, Rack Mount Brackets, Owner's Manual, NEMA L5-20R to NEMA 5-15/20P Adapter
Output Voltage
120 V AC
Receptacle Detail
24 x NEMA 5-15/20R
PDU Type
Monitored
Storage Temperature Range
5 to 122F (-15 to 50C)
Operating Elevation (ft.)
0-10,000
Frequency Compatibility
50 / 60 Hz
Output Capacity Details
2.03kW (127V), 1.92kW (120V), 1.6kW (100V) / 20A total capacity (Agency de-rated to 16A); 16A max per outlet
PDU Form Factor
Vertical (0U)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Input Phase
Single-Phase
Form Factors Supported
0U vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Package Includes
Rackmount PDU;Plug retention plates;Rack mounting brackets;Additional button mounts;Configuration cable;Owner's manual;L5-20R to 5-20P adapter
Front Panel LCD Display
Digital meter reports PDU output current in amps, Scroll IP-address information; Display can be rotated 180 degrees for installation with the input cable at the top
Operating Temperature Range
0C ~ 40C (32F ~ 104F)
Output Nominal Voltage
100; 120; 127
Output Receptacles
(24) 5-15/20R
Maximum Input Amps
20
Material of Construction
Metal
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)

Description

PDU,Monitored,1.9kW,120V,24 5-15/20R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.