Zoro Homepage

PDU, Monitored, 5-15R, L5-30P, 10 ft.

  • Mfr # PDUMNV30

  • Zoro # G5178078


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNV30
Zoro #
G5178078
UPC #
037332149558
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.
Width
2.2"
Height
70"
Depth
4.3"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Standards
RoHS Compliant; TAA Compliant
Mounting Style
Vertical Rackmount/0U
NEMA Receptacle Configuration
NEMA 5-15/20R
Max. Amps
30A
Number of Outlets
24
NEMA Plug Configuration
NEMA L5-30P
Voltage
120V
Frequency
50/60 Hz
Mount Type
Rack-mountable
PDU Type
Monitored
Product Type
PDU
Mounting Orientation
Vertical
Output Voltage
120 V AC
Input Voltage
120 V AC
Package Contents
PDUMNV30 PDU Monitored 120V 30A 24 Outlet, Plug Retention Brackets, Rack Mount Brackets, Owner's Manual
Receptacle Detail
24 x NEMA 5-15/20R

Description

PDU,Monitored,2.9kW,120V,24 5-15/20R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.