Zoro Homepage

Pdu Monitored Horizontal 3.3/3

  • Mfr # PDUMNH20HVAT

  • Zoro # G5192556


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Depth
14"
Height
1.7"
Width
16.9"
Input Voltage
230 V AC
Output Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNH20HVAT
Zoro #
G5192556
UPC #
37332187932
Country of Origin
China

Dimensions

Depth
14"
Height
1.7"
Width
16.9"

Details

Input Voltage
230 V AC
Output Voltage
230 V AC
Input Current
20 A
Product Type
PDU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.