Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Rack Mounted, 5-15/20R, L21-20P, 6 ft.

  • Mfr # PDU3V6L2120LV

  • Zoro # G212102360


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-15/20R
Plug Configuration
L21-20P
Cord Length
6 ft.
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); UL 62368-1; FCC Part 15 Class A (USA); RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDU3V6L2120LV
Zoro #
G212102360
UPC #
37332255709
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
PDU
Type
Rack Mounted
Receptacle Configuration
5-15/20R
Plug Configuration
L21-20P
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); UL 62368-1; FCC Part 15 Class A (USA); RoHS
Number of Outlets
42

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.