Zoro Homepage

PDU, Rack Mounted, 5-15R, L5-20P, 15 ft., Black

  • Mfr # PDU1220T

  • Zoro # G3738691


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU1220T
Zoro #
G3738691
UPC #
037332119148
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
4 1/2 in
Width
17 1/2 in
Height
1 3/4 in
Length (Straight Wireway)
4 1/2 in
Overall Height
1 3/4 in
Overall Width
17 1/2 in
Overall Length
4 1/2 in
Manufacturers Warranty Length
5 yr
Minimum Required Rack Depth (inches)
9.5

Details

Item
PDU
Type
Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Color
Black
Standards
CE; EAC; FCC Part 15 Class A; RoHS Compliant; TAA Compliant
Includes
Mounting Hardware
Plug Type
NEMA L5-20P
GFCI Protected
No
Metered
Non-Metered
Max. Amps
20A
Outlet Surge Protection
No
Receptacle Type
NEMA 5-15/20R
Phase
Single
Housing Material
Metal
Number of Outlets
13
Special Features
Detachable Mounting Flanges
Voltage
120VAC
Circuit Breaker
No
Power Indicator
No
Mounting Style
Horizontal Rackmount/1U
Outlet Center Distance
30.2mm
NEMA Plug Configuration
NEMA L5-20P
Hz
50/60 Hz
NEMA Receptacle Configuration
(13) NEMA 5-15/20R
Frequency
50/60 Hz
Features
For Use With Audio/Video and Sound Reinforcement Applications
Watts
2.5kW (127V), 2.4kW (120V), 2.0kW (100V)
Mount Type
Rack-mountable
Certifications & Standards
UL, cUL
Input Voltage
120 V AC
PDU Type
Basic
Package Contents
PDU1220T PDU Basic 120V 20A L5-20P 13 Outlet, PDU1220T Rackmount Power Strip, Instruction manual and warranty information
Output Voltage
120 V AC
Number of Cord/Cable
1
Compatibility
Receptacle Detail
13 x NEMA 5-20R
Maximum Current
20 A
Built-In Circuit Breaker
Yes
Maximum Operating Temperature
104 Degrees F
Maximum Input Voltage
120V AC
Maximum Output Voltage
120V AC
Minimum Operating Temperature
32 Degrees F
Frequency Compatibility
50 / 60 Hz
Overload Protection
20A circuit breaker
Output Nominal Voltage
120V
Input Phase
Single-Phase
PDU Input Voltage
120
Output Receptacles
(13) 5-15/20R
Outlets Measurement (Center to Center)
30.2mm
Output Capacity Details
2.4kW (120V) / 20A total capacity; 16A max per 5-15/20R outlet
Material of Construction
Metal
Maximum Input Amps
20
Operating Elevation (ft.)
0-10,000
Storage Temperature Range
-22° to 122°F (-30° to 50°C)
PDU Form Factor
Horizontal (1U)
Operating Temperature Range
32° to 104°F (0° to 40°C)
Grounding
Grounding lug
Package Includes
PDU1220T 2.4kW Single-Phase 120V Basic PDU;Mounting hardware;Owner's manual
Form Factors Supported
1U rackmount, 0U vertical rackmount, wall-mount and undercounter installation supported

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 13, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units Not Applicable, Mounting Location Vertical Rack, Plug Type NEMA L5-20P, Features For Use With Audio/Video and Sound Reinforcement Applications, Housing Material Metal, Includes Mounting Hardware, Manufacturers Warranty Length 5 yr, Maximum Current 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.