Zoro Homepage

PDU, Rack Mounted, C13, 2.5 ft.

  • Mfr # PDU3V602D354

  • Zoro # G6770506


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
C13
Cord Length
2.5 ft.
Standards
RoHS Compliant
NEMA Receptacle Configuration
C13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3V602D354
Zoro #
G6770506
UPC #
037332206732
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
2.5 ft.

Details

Item
PDU
Type
Rack Mounted
Receptacle Configuration
C13
Standards
RoHS Compliant
NEMA Receptacle Configuration
C13
Number of Outlets
54
Mounting Style
Vertical Rackmount/0U
Housing Material
Metal
Voltage
208/240V
Max. Amps
48A
Frequency
50/60 Hz

Description

PDU 3-Phase Vertical Strip ATS 208V 17.3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.