Zoro Homepage

PDU, Surge, 5-15/20R, L5-30P, 15 ft.

  • Mfr # PDUH30-ISO

  • Zoro # G912102639


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P
Cord Length
15 ft.
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); RETIE (Colombia); UL 1363; UL 1449; UL 62368-1; RoHS; Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUH30-ISO
Zoro #
G912102639
UPC #
37332255778
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
15 ft.

Details

Item
PDU
Type
Surge
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); RETIE (Colombia); UL 1363; UL 1449; UL 62368-1; RoHS; Trade Agreements Act (TAA)
Number of Outlets
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.