Zoro Homepage

PDU, Surge, (8) C13, (2) C19, L6-20P, 12 ft., Black

  • Mfr # PDUMH20HV

  • Zoro # G4357552


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
(8) C13, (2) C19
Plug Configuration
L6-20P
Cord Length
12 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMH20HV
Zoro #
G4357552
UPC #
037332159014
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
12 ft.
Length
6 1/2 in
Width
17 1/2 in
Height
1 3/4 in
Depth
6.5"
Length (Straight Wireway)
6 1/2 in
Overall Width
6 1/2 in
Overall Height
1 1/8 in
Overall Length
17 1/2 in
Manufacturers Warranty Length
2 yr
Minimum Required Rack Depth (inches)
9.5

Details

Item
PDU
Type
Surge
Receptacle Configuration
(8) C13, (2) C19
Plug Configuration
L6-20P
Color
Black
Standards
CE; EAC; FCC Part 15 Class A; RoHS Compliant; TAA Compliant
GFCI Protected
No
Voltage
208/240V
Outlet Surge Protection
No
Housing Material
Metal
Special Features
Real-Time Local Reporting of Load Level in Amps via Built-in Digital Meter
Mounting Style
Horizontal Rackmount/1U
Circuit Breaker
No
Phase
Single
Power Indicator
No
Receptacle Type
(2) C19, (8) C13
Plug Type
NEMA L6-20P
Includes
12 ft Power Cord
Max. Amps
20A
Number of Outlets
10
Metered
Metered
Green Environmental Attribute
Yes
Hz
50/60 Hz
NEMA Receptacle Configuration
(8) C13; (2) C19
NEMA Plug Configuration
NEMA L6-20P
Frequency
50/60 Hz
Features
Rear Grounding Lug
Green Certification or Other Recognition
RoHS
Mouting Style
Rack-mountable
Watts
3.84kW (240V), 3.68kW (230V), 3.52kW (220V), 3.33kW (208V), 3.2kW (200V)
Output Voltage
208 V AC, 230 V AC, 240 V AC
Package Contents
Metered PDUMH20HV 10-Outlets PDU, Rackmount Brackets, Cord Retention Brackets
Mount Type
Rack-mountable
Input Voltage Range
200 V AC - 240 V AC
Input Voltage
230 V AC
Receptacle Detail
8 x IEC 60320 C13, 2 x IEC 60320 C19
Mounting Orientation
Horizontal
Built-In Circuit Breaker
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Maximum Output Voltage
208/230V AC
Maximum Current
16 A
Rack Units
1
Maximum Input Voltage
230V AC
Input Connection Type
C20 inlet
PDU Type
Local Metered
Maximum Input Amps
16
PDU Input Voltage
208; 230
Output Capacity Details
3.68kW (230V), 3.33kW (208V) / 16A total capacity; 16A max per C19 outlet; 12A (10A CE) max per C13 outlet
Storage Temperature Range
-22° to 122°F (-30° to 50°C)
Input Phase
Single-Phase
Frequency Compatibility
50 / 60 Hz
Form Factors Supported
1U rackmount. Includes mounting accessories for 2-4 post racks
Output Receptacles
(8) C13; (2) C19
Output Nominal Voltage
208/230V
Operating Temperature Range
32° to 104°F (0° to 40°C)
Input Cord Details
Includes 12 ft. / 3.6m C19 to C20 power cable and L6-20P plug adapter
Operating Elevation (ft.)
0-10,000
Grounding
Rear grounding lug
Front Panel LCD Display
Digital display reports total PDU output current in amps
Material of Construction
Metal
Package Includes
Rackmount PDU;C19 to L6-20P plug adapter;Rack mounting brackets
PDU Form Factor
Horizontal (1U)

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 12 ft, Number of Outlets 10, Receptacle Type (2) C19, (8) C13, Maximum Input Voltage 230V AC, Outlet Surge Protection No, Metered Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA L6-20P, Features Rear Grounding Lug, Housing Material Metal, Includes 12 ft Power Cord, Manufacturers Warranty Length 2 yr, Maximum Current 16 A, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.