Zoro Homepage

PDU, Switched, (20) C13, (4) C19, IEC-309 32A BLUE (2P+E), 10 ft.

  • Mfr # PDUMV32HVNET

  • Zoro # G5177886


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
IEC-309 32A BLUE (2P+E)
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV32HVNET
Zoro #
G5177886
UPC #
037332153968
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.
Depth
4.8"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
IEC-309 32A BLUE (2P+E)
Standards
RoHS Compliant; TAA Compliant
Voltage
230V
Mounting Style
Vertical Rackmount/0U
NEMA Receptacle Configuration
(20) C13; (4) C19
Number of Outlets
24
Max. Amps
32A
NEMA Plug Configuration
IEC-309 32A BLUE (2P+E)
Frequency
50/60 Hz
PDU Type
Switched
Receptacle Detail
24
Product Type
PDU
Output Voltage
230 V AC
Input Voltage
230 V AC
Mounting Orientation
Vertical
Mount Type
Rack-mountable
Package Contents
Switched Metered PDUMV32HVNET 24-Outlets PDU, Rack Mounting Brackets, Owner's Manual
Front Panel LCD Display
Digital display reports output amps in 3 separately metered loading segments (BANK 1: Outlets #1-12; BANK 2: Outlets #13-24; BANK 3: All outlets combined)
Overload Protection
Two 20A circuit breakers protect 12 outlets each
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Package Includes
Rackmount PDU;Rackmount brackets;PDUMVROTATEBRKT mounting accessory
Operating Elevation (ft.)
0-10,000
Front Panel LEDs
24 power availability LEDs confirm power off/on status for each built-in outlet
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Maximum Input Amps
32
Input Phase
Single-Phase
Frequency Compatibility
50 / 60 Hz
Output Nominal Voltage
230
Output Receptacles
(20) C13; (4) C19
Output Capacity Details
7.7kW (240V), 7.4kW (230V), 7kW (220V), 6.7kW (208V), 6.4kW (200V) / 32A total capacity; 16A max per breakered outlet bank; 16A max per C19 outlet; 10A max per C13 outlet
Form Factors Supported
0U vertical rackmount. Includes mounting brackets. Supports toolless mounting in button-mount compatible racks
PDU Form Factor
Vertical (0U)

Description

PDU,Switched,7.4kW,230V,20 C13,4 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.