PDU, Switched, (20) C13, (4) C19, L6-20P, IEC-320 C20, 10 ft.

  • Mfr # PDUMV20HVNET

  • Zoro # G5177965


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
L6-20P, IEC-320 C20
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV20HVNET
Zoro #
G5177965
UPC #
037332139733
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft.
Depth
2.7"
Height
70"
Width
2.2"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
L6-20P, IEC-320 C20
Standards
RoHS Compliant; TAA Compliant
Voltage
208/240V
NEMA Receptacle Configuration
(20) C13; (4) C19
Mounting Style
Vertical Rackmount/0U
Max. Amps
20A
Number of Outlets
24
Power Indicator
Yes
Frequency
50/60 Hz
Output Voltage
230 V AC, 208 V AC, 240 V AC
Input Voltage
230 V AC
Mount Type
Rack-mountable
Input Voltage Range
208 V AC - 240 V AC
Package Contents
PDUMV20HVNET PDU Switched 208V - 240V 20A 24 Outlet, Rackmount PDU, L6-20P to C19 detachable input cord, Rackmount brackets
PDU Type
Switched
Product Type
PDU
Mounting Orientation
Vertical
Receptacle Detail
20 x IEC 60320 C13, 4 x IEC 60320 C19
Network (RJ-45)
Yes
Package Includes
Rackmount PDU;L6-20P to C19 detachable input cord;Rackmount brackets;PDUMVROTATEBRKT mounting accessory
Form Factors Supported
0U vertical rackmount; includes rackmount brackets. Supports toolless mounting in button-mount compatible racks
Front Panel LCD Display
Digital meter reports PDU output current in amps
Front Panel LEDs
24 power availability LEDs confirm power off/on status for each built-in outlet
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Output Nominal Voltage
200; 208; 220; 230; 240
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(20) C13; (4) C19
Input Connection Type
C20 inlet accepts included L6-20P input cable
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Output Capacity Details
3.84kW (240V), 3.68kW (230V), 3.52kW (220V), 3.33kW (208V), 3.2kW (200V) / 16A total capacity; 16A max per C19 outlet; 12A (10A CE) max per C13 outlet
Operating Elevation (ft.)
0-10,000
Input Phase
Single-Phase
PDU Form Factor
Vertical (0U)
Maximum Input Amps
20

Description

PDU,Switched,3.2-3.8kW,20 C13,4 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.