Zoro Homepage

PDU, Switched, (24) C13, (6) C19, CS8365C, 6 ft.

  • Mfr # PDU3VSR6H50

  • Zoro # G5178778


product price: $1,492.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
CS8365C
Cord Length
6 ft.
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VSR6H50
Zoro #
G5178778
UPC #
037332180247
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
70"
Width
2.2"
Depth
2.9"

Description

PDU,3-Ph,Switched,14.5kW,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.