Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Switched, (24) C13, (6) C19, IEC-309 30A RED (3P+N+E), 6 ft.

  • Mfr # PDU3XEVSR6G30B

  • Zoro # G6770463


product price: $2,010.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 30A RED (3P+N+E)
Cord Length
6 ft.
Standards
EN 60950-1; CAN/CSA-C22.2 No. 60950-1 (Canada); IEC 60950-1; NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); UKCA; Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XEVSR6G30B
Zoro #
G6770463
UPC #
037332197986
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 30A RED (3P+N+E)
Standards
EN 60950-1; CAN/CSA-C22.2 No. 60950-1 (Canada); IEC 60950-1; NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); UKCA; Trade Agreements Act (TAA)
Voltage
415/240V
NEMA Receptacle Configuration
(24) C13; (6) C19
Number of Outlets
30
Mounting Style
Vertical Rackmount/0U
NEMA Plug Configuration
IEC-309 30A RED (3P+N+E)
Max. Amps
24A
Housing Material
Metal
Power Indicator
Yes
Frequency
50/60 Hz

Description

PDU 3-Phase Switched 17.3kW 240V 24 C13

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.