PDU, Switched, (24) C13, (6) C19, IEC-309 60A RED (3P+N+E), 6 ft.

  • Mfr # PDU3XEVSR6G60B

  • Zoro # G6771057


product price: $2,121.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 60A RED (3P+N+E)
Cord Length
6 ft.
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); UKCA; Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XEVSR6G60B
Zoro #
G6771057
UPC #
037332195463
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 60A RED (3P+N+E)
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); UKCA; Trade Agreements Act (TAA)
Power Indicator
Yes
Max. Amps
35A
NEMA Plug Configuration
IEC-309 60A RED (3P+N+E)
NEMA Receptacle Configuration
(24) C13; (6) C19
Voltage
415/240V
Housing Material
Metal
Number of Outlets
30
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz

Description

PDU Switched 25.2kW 240V 24 C13 6 C19 To

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.