PDU, Switched, (24) C13, (6) C19, IEC-309 63A RED (3P+N+E), 6 ft.

  • Mfr # PDU3XVSR6G63B

  • Zoro # G5178595


product price: $1,851.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 63A RED (3P+N+E)
Cord Length
6 ft.
Standards
CE; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XVSR6G63B
Zoro #
G5178595
UPC #
037332175304
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
2.5"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-309 63A RED (3P+N+E)
Standards
CE; TAA Compliant
Metered
Yes
Hz
50/60 Hz
Max. Amps
40A
NEMA Plug Configuration
IEC-309 63A RED (3P+N+E)
Includes
Mounting Brackets
Housing Material
Metal
NEMA Receptacle Configuration
(24) C13; (6) C19
Voltage
400/230V
Mounting Style
Vertical Rackmount/0U
Phase
3
Power Indicator
Yes
Circuit Breaker
Yes
Number of Outlets
30
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Watts
28.8kW (415/240V), 27.7kW (400/230V), 26.3kW (380/220V)
PDU Type
Switched
Input Voltage Range
380 V AC - 400 V AC
Mounting Orientation
Vertical
Package Contents
Switched PDU3XVSR6G63B 30-Outlets PDU, Plug-Lock Cable Retention Inserts, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Product Type
PDU
Mount Type
Rack-mountable
Output Voltage
230 V AC
Power Rating (Watt)
27.60 kW
Certifications & Standards
UL60950-1, CSA22.2, NOM, FCC Class A
Input Current
40 A
Receptacle Detail
6 x IEC 60320 C19, 24 x IEC 60320 C13
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Output Capacity Details
28.8kW (415/240V), 27.7kW (400/230V), 26.3kW (380/220V) total capacity; 40A max per output phase (L1, L2, L3); 20A max per breakered outlet bank; 16A max per C19 outlet; 10A max per C13 outlet
Package Includes
Switched, vertical rackmount PDU with pre-installed mounting buttons;24 C13/C14 and 6 C19/C20 Plug-lock cable retention inserts;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Output Receptacles
(24) C13; (6) C19
Input Phase
3-Phase
Overload Protection
6 20A circuit breakers, 1 per outlet bank
Power Measurement Accuracy (Watts)
+/-1%
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (B1-B6) and individual output receptacle (1-30); Outlets are color-coded and labeled for phase and load bank identification; L1-N feeds black outlets (B1, B4); L2-N feeds dark-gray outlets (B2, B5); L3-N feeds light-gray outlets (B3, B6)
Maximum Input Amps
40
Current Measurement Accuracy (Amps)
+/-1%
Output Nominal Voltage
220-240V
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Operating Elevation (ft.)
0-10,000
Material of Construction
Metal
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)
Frequency Compatibility
50 / 60 Hz
PDU Input Voltage
380-415V
Operating Temperature Range
0C ~ 50C (32F ~ 122F)
PDU Form Factor
Vertical (0U)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks

Description

PDU,3-Ph,Switched,27.6kW,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.