PDU, Switched, (24) C13, (6) C19, IEC-60309 30A BLUE (3P+E), 6 ft.

  • Mfr # PDU3VSR6G30

  • Zoro # G5178796


product price: $1,523.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-60309 30A BLUE (3P+E)
Cord Length
6 ft.
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VSR6G30
Zoro #
G5178796
UPC #
037332180230
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.
Depth
2.9"
Width
2.2"
Height
70"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
IEC-60309 30A BLUE (3P+E)
Standards
UL/CAN 60950-1; Class A; NOM; TAA Compliant
Power Indicator
Yes
Metered
Yes
Housing Material
Metal
NEMA Plug Configuration
IEC-309 30A BLUE (3P+E)
Number of Outlets
30
NEMA Receptacle Configuration
(24) C13; (6) C19
Phase
3
Green Environmental Attribute
Yes
Includes
PDU3VSR6G30 PDUPlug Lock Cord Retention SleevesSpare Installation Buttons (2 9mm / 4 6mm)Mounting BracketsConfiguration CableOwner's Manual
Mounting Style
Vertical Rackmount/0U
Circuit Breaker
Yes
Hz
50/60 Hz
Max. Amps
24A
Voltage
208/240V
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Green Certification or Other Recognition
RoHS
Mouting Style
Rack-mountable
Watts
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V)
Package Contents
PDU3VSR6G30 PDU, Plug Lock Cord Retention Sleeves, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Input Voltage
230 V AC
Mounting Orientation
Vertical
Input Current
24 A
Mount Type
Rack-mountable
Certifications & Standards
UL/CAN 60950-1, Class A, NOM, TAA Compliant
Output Voltage
208 V AC, 230 V AC, 200 V AC, 220 V AC, 240 V AC
Product Type
PDU
Power Rating (Watt)
10 kW
Input Voltage Range
200 V AC - 240 V AC
Receptacle Detail
24 x IEC 60320 C13, 6 x IEC 60320 C19
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Operating Temperature Range
32 to 122F (0 to 50C)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
PDU Type
Switched
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(24) C13; (6) C19
Output Nominal Voltage
200; 208; 240
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Current Measurement Accuracy (Amps)
+/-1%
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
PDU Form Factor
Vertical (0U)
Operating Elevation (ft.)
0-10,000
Input Phase
3-Phase
Output Capacity Details
10kW (240V), 9.6kW (230V), 9.1kW (220V), 8.6kW (208V), 8.3kW (200V) total capacity; 13.9A max per breakered outlet bank; 12A max per C13 outlet
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (13.9A balanced max per banks B1-B3) and individual output receptacle (1-30); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1); L2-L3 feeds dark-gray outlets (B2); L3-L1 feeds light-gray outlets (B3)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Power Measurement Accuracy (Watts)
+/-1%
Material of Construction
Metal
Package Includes
Switched vertical rackmount PDU with pre-installed mounting buttons;Plug lock cord retention sleeves;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Maximum Input Amps
24
Overload Protection
3 20A circuit breakers, one per output load bank

Description

PDU,3-Ph,Switched,10kW 3,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.