Zoro Homepage

PDU, Switched, (24) C13, (6) C19, L21-20P, 6 ft.

  • Mfr # PDU3EVS6L2120

  • Zoro # G6770533


product price: $1,305.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L21-20P
Cord Length
6 ft.
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3EVS6L2120
Zoro #
G6770533
UPC #
037332195340
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L21-20P
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Voltage
208/240V
NEMA Receptacle Configuration
(24) C13; (6) C19
Mounting Style
Vertical Rackmount/0U
Max. Amps
16A
Number of Outlets
30
Housing Material
Sheet Metal
Power Indicator
Yes
Frequency
50/60 Hz

Description

PDU 3-Phase Switched 6.7kW 208/240V 24 C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.