Zoro Homepage

PDU, Switched, (24) C13, (6) C19, L22-30P, 6 ft.

  • Mfr # PDU3XVSR6L2230B

  • Zoro # G5178577


product price: $1,752.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L22-30P
Cord Length
6 ft.
Standards
UL60950-1; CSA22.2; NOM; FCC Class A,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3XVSR6L2230B
Zoro #
G5178577
UPC #
037332170255
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2.2"
Height
70"
Depth
2.5"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(24) C13, (6) C19
Plug Configuration
L22-30P
Standards
UL60950-1; CSA22.2; NOM; FCC Class A,
NEMA Receptacle Configuration
(24) C13; (6) C19
Number of Outlets
30
NEMA Plug Configuration
NEMA L22-30P
Power Indicator
Yes
Max. Amps
24A
Includes
Mounting Brackets
Phase
3
Voltage
415/240V
Circuit Breaker
Yes
Hz
50/60 Hz
Housing Material
Metal
Mounting Style
Vertical Rackmount/0U
Metered
Yes
Frequency
50/60 Hz
Features
Large Digital Display Reports Amperage, Kilowatts, Voltage, Unbalance Percentage, Temperature and Humidity, Small Digital Display Provides Detail On The Measurement The Large Display Is Reporting
Watts
17.3kW (415/240V), 16.6kW (400/230V), 15.8kW (380/220V)
Mounting Orientation
Vertical
Mount Type
Rack-mountable
Input Current
24 A
Package Contents
Switched PDU3XVSR6L2230B 30-Outlets PDU, Plug-Lock Cable Retention Inserts, Spare Installation Buttons (2 9mm / 4 6mm), Mounting Brackets, Configuration Cable, Owner's Manual
Power Rating (Watt)
17.30 kW
Certifications & Standards
UL60950-1, CSA22.2, NOM, FCC Class A
PDU Type
Switched
Receptacle Detail
24 x IEC 60320 C13, 6 x IEC 60320 C19
Output Voltage
240 V AC
Product Type
PDU
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Frequency Compatibility
50 / 60 Hz
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Storage Temperature Range
-30°C to +60°C (-22°F to +140°F)
Maximum Input Amps
24
Operating Elevation (ft.)
0-10,000
PDU Input Voltage
380-415V
Output Receptacles
(24) C13; (6) C19
Input Phase
3-Phase
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (B1-B6) and individual output receptacle (1-30); Outlets are color-coded and labeled for phase and load bank identification; L1-N feeds black outlets (B1, B4); L2-N feeds dark-gray outlets (B2, B5); L3-N feeds light-gray outlets (B3, B6)
PDU Form Factor
Vertical (0U)
Output Nominal Voltage
220-240V
Output Capacity Details
17.3kW (415/240V), 16.6kW (400/230V), 15.8kW (380/220V) total capacity; 24A max per output phase (L1, L2, L3); 20A max per breakered outlet bank; 16A max per C19 outlet; 12A max per C13 outlet
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Power Measurement Accuracy (Watts)
+/-1%
Operating Temperature Range
0C ~ 50C (32F ~ 122F)
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Current Measurement Accuracy (Amps)
+/-1%
Package Includes
Switched, vertical rackmount PDU with pre-installed mounting buttons;24 C13/C14 and 6 C19/C20 Plug-lock cable retention inserts;Spare installation buttons (2 9mm / 4 6mm), Mounting brackets;Configuration cable;Owner's manual
Overload Protection
6 20A circuit breakers, one per output load bank
Material of Construction
Metal

Description

PDU,3-Ph,Switched,17.3kW,24 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.