Zoro Homepage
This item is Discontinued.
Tripp Lite PDU, Switched, 2.9kW, 120V, 24 5/15/20R, 0U PDUMV30NET

PDU, Switched, 2.9kW, 120V, 24 5/15/20R, 0U (Discontinued)

  • Mfr # PDUMV30NET
  • Zoro # G5177901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV30NET
Zoro #
G5177901
UPC #
037332139726
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
3.05m

Details

Item
Single-Phase Switched PDU
Number of Outlets
24
Voltage
120V
NEMA Plug Configuration
NEMA L5-30P
Mounting Style
Vertical Rackmount/0U
Power Indicator
Yes
Max. Amps
30A
NEMA Receptacle Configuration
NEMA 5-15/20R
Frequency
50/60 Hz

Description

PDU,Switched,2.9kW,120V,24 5/15/20R,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.