PDU, Switched, (6) C13, (12) C19, IEC-60309 60A BLUE (3P+E), 6 ft.

  • Mfr # PDU3VSR6G60A

  • Zoro # G5178787


product price: $2,059.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Type
Switched
Receptacle Configuration
(6) C13, (12) C19
Plug Configuration
IEC-60309 60A BLUE (3P+E)
Cord Length
6 ft.
Standards
UL 60950-1 Class A (Emissions); NOM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VSR6G60A
Zoro #
G5178787
UPC #
037332172112
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2.2"
Height
70"
Depth
2.5"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(6) C13, (12) C19
Plug Configuration
IEC-60309 60A BLUE (3P+E)
Standards
UL 60950-1 Class A (Emissions); NOM
Mounting Style
Vertical Rackmount/0U
Number of Outlets
18
Housing Material
Metal
Includes
Switched Rackmount PDU with Pre-Installed Mounting Buttons6 x C13/C14 Plug-Lock Cable Retention Sleeves12 x C19/C20 Plug-Lock Cable Retention SleevesSpare Installation ButtonsRack Mounting BracketsOwner's Manual
Max. Amps
45A
Green Environmental Attribute
Yes
NEMA Plug Configuration
IEC-309 60A BLUE (3P+E)
Voltage
208V
Circuit Breaker
Yes
NEMA Receptacle Configuration
(6) C13; (12) C19
Frequency
50/60 Hz
Green Certification or Other Recognition
RoHS
Mouting Style
Rack-mountable
Input Current
45 A
Mounting Orientation
Vertical
Power Rating (Watt)
16.20 kW
Package Contents
Switched Rackmount PDU with Pre-Installed Mounting Buttons, 6 x C13/C14 Plug-Lock Cable Retention Sleeves, 12 x C19/C20 Plug-Lock Cable Retention Sleeves, Spare Installation Buttons, Rack Mounting Brackets, Owner's Manual
Certifications & Standards
UL 60950-1, Class A (Emissions), NOM
Mount Type
Rack-mountable
PDU Type
Switched
Input Voltage
230 V AC
Product Type
PDU
Output Voltage
220 V AC
Receptacle Detail
12 x IEC 60320 C19, 6 x IEC 60320 C13
Network (RJ-45)
Yes
Input Phase
3-Phase
Output Nominal Voltage
208
Power Measurement Accuracy (Watts)
+/-1%
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Operating Elevation (ft.)
0-10,000
Current Measurement Accuracy (Amps)
+/-1%
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Front Panel LCD Display
Large digital display reports Amperage, Kilowatts, Voltage, Unbalance percentage, Temperature* and Humidity* information (*requires ENIVIROSENSE option); Small digital display provides detail on the measurement the large display is reporting: Input-phase (L#), Load bank (B#), Sensor (S#), Outlet (##), Load unbalance % (UB), Output power (OP)
Reported Load Segments
Reports input current per phase (L1, L2, L3), plus output current for each output load bank (B1-B6) and individual output receptacle (1-18); Outlets are color-coded and labeled for phase and load bank identification; L1-L2 feeds black outlets (B1, B4); L2-L3 feeds dark-gray outlets (B2, B5); L3-L1 feeds light-gray outlets (B3, B6)
Maximum Input Amps
45
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(6) C13; (12) C19
PDU Form Factor
Vertical (0U)
Overload Protection
6 20A circuit breakers, 1 per outlet bank
Package Includes
Switched rackmount PDU with pre-installed mounting buttons;6 C13/C14 and 12 C19/C20 Plug-lock cable retention sleeves;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Front Panel LEDs
Set of 6 LEDs identify the value displayed on the large digital display: Amperage (A), Kilowatts (kW), Voltage (V), Unbalance percentage (%UB), Temperature (T), Humidity (%RH); One additional LED for each output receptacle offers power availability information: GREEN (Power ON, load bank capacity <80%), YELLOW (Power ON, load bank capacity >80%), RED (Power OFF/undervoltage), RED FLASHING (Power OFF/breaker trip)
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks
Material of Construction
Metal
Output Capacity Details
16.2kW (208V) total capacity; 26A max per output phase (L1-L2, L2-L3, L3-L1); 20A max per breakered outlet bank; 16A max per C19 outlet; 12A max per C13 outlet

Description

PDU,3-Ph,Switched,16.2kW,6 C13,12 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.