Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Switched, (7) C13, (1) C19, L6-20P, IEC-320 C20, 10 ft.

  • Mfr # PDUMV20HVNET2

  • Zoro # G5177956


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(7) C13, (1) C19
Plug Configuration
L6-20P, IEC-320 C20
Cord Length
10 ft.
Standards
RoHS Compliant; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV20HVNET2
Zoro #
G5177956
UPC #
037332162557
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
1.9"
Width
2.2"
Height
38.9"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(7) C13, (1) C19
Plug Configuration
L6-20P, IEC-320 C20
Standards
RoHS Compliant; TAA Compliant
Number of Outlets
8
Max. Amps
20A
Voltage
208/240V
NEMA Receptacle Configuration
(7) C13; (1) C19
Mounting Style
Vertical Rackmount/0U
Frequency
50/60 Hz
Input Voltage Range
200 V AC - 240 V AC
Mounting Orientation
Vertical
Mount Type
Rack-mountable
PDU Type
Switched
Output Voltage
200 V AC, 208 V AC, 230 V AC, 240 V AC
Input Voltage
230 V AC
Product Type
PDU
Receptacle Detail
1 x IEC 60320 C19, 7 x IEC 60320 C13
Package Contents
Switched PDUMV20HVNET2 8-Outlets PDU, L6-20P To C19 Detachable Input Cord, Rackmount Brackets, Mounting Accessory
Front Panel LCD Display
Digital meter reports PDU output current in amps
Package Includes
Rackmount PDU;L6-20P to C19 detachable input cord;Rackmount brackets;PDUMVROTATEBRKT mounting accessory
Output Nominal Voltage
200; 208; 220; 230; 240
Output Receptacles
(7) C13; (1) C19
Operating Temperature Range
0C ~ 40C (32F ~ 104F)
Input Phase
Single-Phase
Frequency Compatibility
50 / 60 Hz
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Output Capacity Details
3.84kW (240V), 3.68kW (230V), 3.52kW (220V), 3.33kW (208V), 3.2kW (200V) / 16A total capacity; 16A max per C19 outlet; 12A (10A CE) max per C13 outlet
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Maximum Input Amps
20
Front Panel LEDs
24 power availability LEDs confirm power off/on status for each built-in outlet
PDU Form Factor
Vertical (0U)
Operating Elevation (ft.)
0-10,000
Input Connection Type
C20 inlet accepts included L6-20P input cable
Form Factors Supported
0U vertical rackmount; includes rackmount brackets. Supports toolless mounting in button-mount compatible racks

Description

PDU,Switched,3.2-3.8kW,7 C13,1 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.